Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 72W X 14D x 63H
Mfr # 14726C
Zoro # G608594687
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 72 in
- Depth 14 in
- Height 63 in
- Material Steel
Product Information
- Brand Nexel
- MFR # 14726C
- Zoro # G608594687
- UPC # 710552501749
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 14 in |
Height | 63 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Tolco Green Drum Pail Opener (250132)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 (35-IP-3232-G)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- Nexel Wire Shelf Units