Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 60W X 14D x 63H
Mfr # 14606C
Zoro # G008594690
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 60 in
- Depth 14 in
- Height 63 in
- Material Steel
Product Information
- Brand Nexel
- MFR # 14606C
- Zoro # G008594690
- UPC # 710552501732
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 63 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE White Polypropylene Tote Box Lid (N4401202)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- Nexel Wire Shelf Units