Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 30W X 14D x 74H
Mfr # 14307C
Zoro # G608594724
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 30 in
- Depth 14 in
- Height 74 in
- Material Steel
Product Information
- Brand Nexel
- MFR # 14307C
- Zoro # G608594724
- UPC # 710552502081
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 74 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow (HM3001)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- GRAYLINE Life Organized 6 in. H X 9 in. W X 17-1/3 in. L PE Coated White Stackable Shelf (44062-12)
- Nexel Wire Shelving