Shop All Wire Shelf Units
Nexel
Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H
Mfr # SU1836CPS2
Zoro # G308596646
product price: $600.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Shelving Type Security Unit
- Shelving Style Wire Mesh Cage
- Width 36 in
- Depth 18 in
- Height 66 in
Product Information
- Brand Nexel
- MFR # SU1836CPS2
- Zoro # G308596646
- UPC # 707022436359
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 66 in |
Details
Shelving Type | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Finish | Chrome |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Open Top Storage Bins, 5 in x 12 in x 4 in x 1/2 in, PK50 (BINMT512)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- MIDWEST AIR TECHNOLOGIES End/Gate Post Kit 6' (328644C)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 63H (24366G)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- Nexel Wire Shelf Units