Shop All Gridwall & Accessories
Nexel
Chrome Plated Grid Wall Brackets
Mfr # GW/WB
Zoro # G309146079
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 3 in
- Depth 1-1/2 in
- Material Steel
- Color Silver
Product Information
- Brand Nexel
- MFR # GW/WB
- Zoro # G309146079
- UPC # 818703007802
- Country of Origin China
- Category Gridwall & Accessories
Dimensions
Width | 3 in |
Height | 3 in |
Depth | 1-1/2 in |
Details
Material | Steel |
Color | Silver |
Description
1 1/2 offset for added support. Attaches easily to wall. Durable steel construction. Sold in package of 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Work Station With Rear Power Apron, 72" W, 28-3/4" to 37-1/4" Height (GP-736)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- LYON Locker Front Base (PP5800-1)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Blue, 11 5/8 in L (QED701BL)
- NEXEL Chrome Bin Rail, Steel, 24L x 3-1/4H (331511)
- NEXEL 3-1/4H Double Hook, Steel (AWDH)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- CRAWFORD Zinc Plated Silver Steel 6 in. Peg Hooks (18360-50)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- ECONOCO 2'x8' White Portable Grid Panel, Pack Of 3 (W2X8)
- Nexel Gridwall & Accessories