Shop All Shelving & Rack Accessories
Nexel
Chrome Hanging Rail 18
Mfr # AHR18C
Zoro # G708596543
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- Overall Depth 18
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AHR18C
- Zoro # G708596543
- UPC # 707022002363
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Unassembled |
Description
Chrome Hanging Rail 18. Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- 80/20 Tool Hanger 25 S (25-2099)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- Nexel Shelving & Rack Accessories