Shop All Stem Casters
Nexel
CA5RSB 2 Swivel Brake 2 Rigid Stem Casters, 5in Polyurethane, 1200 lb Cap, 4PK
Mfr # 798824
Zoro # G011865817
product price: $51.09
/pk 4, $12.77/ea
$51.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nexel
- MFR # 798824
- Zoro # G011865817
- UPC # 707022034838
- Country of Origin Multiple
- Category Stem Casters
Description
Nexel CA5RSB 2 Swivel Brake 2 Rigid Stem Casters, 5in Polyurethane, Set of 4, 1200 lb Capacity. Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters. Requires the use of a inTie Barin to assure rigid caster alignment. Every two rigid casters require one Tie Bar. The bar size must match the width of the shelf. Temperature Resistance: Short Term = -40°F to +248°F -40°C to +120° C, Continuous = -4°F to +176°F -20°C to +80°C.
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
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S410-TPRS-SLB-5161815)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- Nexel Stem Casters