Shop All Shelving & Rack Accessories
Nexel
Black Epoxy Post, 34H, Steel
Mfr # P34B
Zoro # G508612405
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Post Height 34 in
- Standards NSF Certified
- Type Post
Product Information
- Brand Nexel
- MFR # P34B
- Zoro # G508612405
- UPC # 707022123051
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Post Height | 34 in |
Diameter | 1 in |
Details
Color | Black |
Material | Steel |
Standards | NSF Certified |
Type | Post |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- PRIME-LINE Self-Locking Shelf Support Pegs, 5mm. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 11301)
- Nexel Shelving & Rack Accessories