Shop All Wire Shelf Units
Nexel
63L Rods For Wire Shelving Units, Chrome Set of 3
Mfr # AR63C3
Zoro # G508593216
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Material Steel
- Color Chrome
- Finish Chrome
Product Information
- Brand Nexel
- MFR # AR63C3
- Zoro # G508593216
- UPC # 710552521815
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Height | 60 in |
Details
Item | Roda & Clips |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Enclose back and/or sides of wire shelving units easily with rods and clips. Contains 3 rods and 12 clips. Chrome finish. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-207RD)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- NEXEL Wire Shelving, Black Epoxy, 42W X 24D X 63H (24426B)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- Nexel Wire Shelving