Shop All Wire Shelf Units
Nexel
63H Nexelon Wire Shelving, 72W X 18D
Mfr # 18726N
Zoro # G908594776
product price: $453.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 72 in
- Depth 18 in
- Height 63 in
- Material Steel
Product Information
- Brand Nexel
- MFR # 18726N
- Zoro # G908594776
- UPC # 710552503026
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 18 in |
Height | 63 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Blue |
Finish | Nexelon |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. 600 lb. capacity per shelf. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 21D x 34H (A21243B3)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver (WR63-1848S)
- Nexel Wire Shelving