Shop All Wire Cart Accessories
Nexel
60W x 18D x 74H Nylon Cover, Blue
Mfr # 481110BL
Zoro # G808596719
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 74 in
- Color Blue
- Material 400 Denier Nylon
- Depth 18 in
Product Information
- Brand Nexel
- MFR # 481110BL
- Zoro # G808596719
- UPC # 707022081368
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Height | 74 in |
Depth | 18 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 17 ft L, 2 in W, Nylon, Yellow (EE2802NTX17)
- DAYTON Lowering Lever And Cable Assembly (18-1A)
- WILTON Heavy Duty Manual Trolley 1-HDT, 1 Ton (1-HDT)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- METRO Plastic Split Sleeves, PK4 (9985)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Nexel Wire Cart Accessories