Shop All Wire Shelf Units
Nexel
52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3
Mfr # AR54C3
Zoro # G008593020
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52 in
- Material Steel
- Color Chrome
- Finish Chrome
Product Information
- Brand Nexel
- MFR # AR54C3
- Zoro # G008593020
- UPC # 710552521808
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Height | 52 in |
Details
Item | Roda & Clips |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Enclose back and/or sides of wire shelving units easily with rods and clips. Contains 3 rods and 12 clips. Chrome finish. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO EGG-1 Drum Grab, EGG-1 (240091)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 24D x 74H (24607C5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460BK)
- Nexel Wire Shelf Units