Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Stainless Steel Shelving Starter Unit, 36W x 24D x 63H
Mfr # 24366SS5
Zoro # G908596480
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nexel
- MFR # 24366SS5
- Zoro # G908596480
- UPC # 707022416160
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
. Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid stainless steel shelves and plastic snap on sleeves to secure shelves to posts. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black (ES0319-0110)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- Nexel General Purpose Metal Shelving