Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Starter Unit, 48W x 18D x 74H
Mfr # 18487SZ5
Zoro # G908596442
product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Overall Width 48 in
- Shelving Material Galvanized Steel
- Finish Galvanized
Product Information
- Brand Nexel
- MFR # 18487SZ5
- Zoro # G908596442
- UPC # 707022415507
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Shelf Type | Flat Solid |
Number of Shelves | 5 |
Standards | NSF Certified |
Description
. Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB305IV)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- Nexel General Purpose Metal Shelving