Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H
Mfr # 18728C5
Zoro # G808592902
product price: $332.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 72 in
- Depth 18 in
- Height 86 in
- Material Steel
Product Information
- Brand Nexel
- MFR # 18728C5
- Zoro # G808592902
- UPC # 707022414319
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 18 in |
Height | 86 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- PLANO Plano StowAway 24 Fixed Compartment Box, 14-1/4W x 2-1/4D x 11-1/2H, Clear (532430)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 63H (24366G)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460ZPS2)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- Nexel Wire Shelf Units