Shop All Stem Casters
Nexel
5 Swivel Stem Casters, SS, Poly Wheels, W/Bump & 2 Brakes, 1200 lb Cap, 4PK
Mfr # CA5SBS
Zoro # G708612465
product price: $208.99
/pk 4, $52.25/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Rigid
- Wheel Width 1-1/4 in
- Wheel/Tread Material Polyurethane
- Wheel Bearing Type Medium Duty
- Color Gray
Product Information
- Brand Nexel
- MFR # CA5SBS
- Zoro # G708612465
- UPC # 707022360845
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Wheel Dia. | 5 in |
Details
Caster Stem Type | Rigid |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Medium Duty |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- BULK-STRAP Adjustable Bungee Hook, 2-5/8 In.L, PK10 (SA9)
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- Nexel Stem Casters