Shop All Wire Cart Accessories
Nexel
48W x 24D x 74H Nylon Cover, Blue
Mfr # 481113BL
Zoro # G408596706
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 74 in
- Color Blue
- Material 400 Denier Nylon
- Depth 24 in
Product Information
- Brand Nexel
- MFR # 481113BL
- Zoro # G408596706
- UPC # 707022081399
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 74 in |
Depth | 24 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- DURASTAR Wheel; 3.5X1.25 Polyolefin (Donut;Black); 3/8" I.D. Plain Bore (3514DPO82B)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs (989053)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Nexel Wire Cart Accessories