Shop All Wire Cart Accessories
Nexel
48W x 18D x 63H Nylon Cover, Blue
Mfr # 99/400#2B-BL
Zoro # G608596582
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 63 in
- Color Blue
- Material 400 Denier Nylon
- Depth 18 in
Product Information
- Brand Nexel
- MFR # 99/400#2B-BL
- Zoro # G608596582
- UPC # 707022081276
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 63 in |
Depth | 18 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 30-85 Gal, 55-1/4 In. H (34D652)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Nexel Wire Cart Accessories