Shop All Wire Cart Accessories
Nexel
36W x 24D x 63H Nylon Cover, Blue
Mfr # 99/400#2EBL
Zoro # G108596570
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 63 in
- Color Blue
- Depth 24 in
- Material 400 Denier Nylon
Product Information
- Brand Nexel
- MFR # 99/400#2EBL
- Zoro # G108596570
- UPC # 707022081306
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Height | 63 in |
Depth | 24 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 18" Chain Extension with Connector Bracket for Ratchet (CE-CE18)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10600 lb Cap (EN120X6)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- Nexel Utility & Storage Carts