Shop All Wire Shelf Units
Nexel
36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome
Mfr # 798768NC
Zoro # G308593089
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Chrome
Product Information
- Brand Nexel
- MFR # 798768NC
- Zoro # G308593089
- UPC # 707022377829
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Shelving In A Box |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Easy assembly. Each unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Fixed Work Table, Steel, 30" W, 24" D (WS230GP)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Corner Wire Shelving, 24W x 18D x 42H (796553)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- Nexel Wire Shelving