Shop All Wire Shelf Accessories
Nexel
36W x 18D Poly-Z-Brite Three-Sided Wire Frame
Mfr # WF1836Z
Zoro # G008658293
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18
- Color Silver
Product Information
- Brand Nexel
- MFR # WF1836Z
- Zoro # G008658293
- UPC # 707022352192
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 |
Overall Width | 36 in |
Details
Item | Wire Frame |
Color | Silver |
Description
. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pallet Cushion, Green, PK96 (SKID MATE)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL Ledge for Wire Shelves, 36L X 4H (188584)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- Nexel Wire Shelf Accessories