Shop All Wire Shelf Accessories
Nexel
30L X 4H Chrome Ledge for Solid Shelves
Mfr # 188CP77
Zoro # G208658291
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Chrome
- Color Silver
Product Information
- Brand Nexel
- MFR # 188CP77
- Zoro # G208658291
- UPC # 707022000659
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 30 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Chrome |
Color | Silver |
Description
. Ideal for front back or sides of shelving units. 4 high. Prevents items from falling off. Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Antimicrobial Steel Wire Wall Grid, 18"D x 60"W x H, Green (WG1860K3)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x12" (LPRSS-34.5X12-95)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- Nexel Wire Shelving