Shop All Refrigerators
Nexel
2.7 Cu. Ft. Compact Refrigerator, Black
Mfr # BC-75A
Zoro # G508613280
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 19-11/16
- Width 19-1/8 in
- Height 24-11/16 in
- Voltage 120
Product Information
- Brand Nexel
- MFR # BC-75A
- Zoro # G508613280
- UPC # 707022341486
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19-11/16 |
Width | 19-1/8 in |
Height | 24-11/16 in |
Details
Color | Black |
Voltage | 120 |
Description
NEXEL . Compact all-fridge has a capacity of 2.6 Cu. Ft. providing ample space for one. At just over 2 feet tall this model can be placed on a counter-top or floor and is a perfect fit for hotel & dorm rooms. It includes tall bottle storage and our scratch resistant worktop to store accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- STANTON TRADING Pizza Cutter, 3-1/2" Wheel (PL259X)
- LINCOLN Timer - Cool Down , 30Min (370466)
- HEATCRAFT Mount, Motor (23102401)
- NEXEL Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft. (D1.2BM2F-ICE-HC)
- NEXEL Reach In Refrigerator, Glass Door, 23 Cu. Ft. (CFD-1RR- G-HC)
- NEXEL 3 Door Merchandiser Refrigerator, 53 Cu. Ft., 78-3/8W x 30D x 80-3/4'H (SG1.9L3-HC)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-49-HC)
- Nexel Refrigerators