Shop All Wire Shelf Accessories
Nexel
24L x 8H Silver Epoxy Wire Divider
Mfr # AD824EP
Zoro # G108658254
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Material Steel
- Finish Nexelate®
- Color Silver
Product Information
- Brand Nexel
- MFR # AD824EP
- Zoro # G108658254
- UPC # 707022082341
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray (353-95)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- NEXEL Nexelite 18W x 21D Replacement Plastic Mat, End Mat (PME2118)
- NEXEL Ledge for Wire Shelves, 36L X 4H (188584)
- NEXEL Stainless Steel Wire Ledge, 18W x 4H (AL418S)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- METRO Wire Shelf 24"x60", Chrome Plated (2460NC)
- Nexel Wire Shelf Accessories