Shop All Freezers
Nexel
2 Door Merchandiser Freezer, 45 Cu. Ft., 53-1/8W x 31-7/8'D x 79-3/8H
Mfr # D1.2BM2F-HC
Zoro # G108613246
product price: $4,738.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$4,738.99
Free 30-Day Returns
Product Information
Description
45 Cubic Feet Capacity. This merchandise freezer ensures a temperature controlled environment while conveniently displaying frozen foods and treats for retailers, food service, commercial kitchens and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. The double pane, double glass swing doors offer full content access, high visibility, and energy efficiency. The 8 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. Features 4 3 casters for ergonomic mobility and transport. 7' power cord. Temperatures range from -8 to 0°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Fryer Screen 11 X 14 For - Part# Pc675-1 (PC675-1)
- ALLPOINTS Stick Light - Uv (8010205)
- JARDEN Heavy-duty Plastic Cutlery Set (41426-10065)
- LOGO BRANDS Notre Dame 20oz Gameday Stainless Steel Tumbler (190-S20T-1)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- NEXEL Reach In Freezer, 2 Glass Doors, 47 Cu. Ft. (CFD-2FF-G-HC)
- NEXEL Reach In Freezer, Glass Door, 23 Cu. Ft. (CFD-1FF-G-HC)
- NEXEL Reach-in Freezer, 2 Doors, 54Wx32.2Dx82.5H, 47 Cu. Ft. (CFD-2FF-HC)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer (BCFK70)
- Nexel Freezers