Shop All Wire Shelf Accessories
Nexel
18L x 8H Silver Epoxy Wire Divider
Mfr # AD818EP
Zoro # G108658377
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Material Steel
- Finish Nexelate®
- Color Silver
Product Information
- Brand Nexel
- MFR # AD818EP
- Zoro # G108658377
- UPC # 707022082327
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, Light Blue, 9 3/8 in L (PB31-F Lt Blue)
- NEWAGE PRODUCTS 36in Pull out basket (80613)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- NEXEL 21L x 8H Shelf Divider (PMD21Z)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- Nexel Wire Shelving