Shop All Bandages
Nexcare
No-Sting Liquid Bandage Spray, 0.61oz
Mfr # LBS118-03
Zoro # G1429667
original price:
$12.09
4% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.106 lbs
- Material Hexamethyldisiloxane/Acrylate Terpolymer/Polyphenylmethylsiloxane
- Number of Pieces 1
- Bandages Type Liquid
Product Information
Details
Item | Bandages |
Weight | 0.106 lbs |
Material | Hexamethyldisiloxane/Acrylate Terpolymer/Polyphenylmethylsiloxane |
Number of Pieces | 1 |
Bandages Type | Liquid |
Description
3M NexcareTM No-Sting Liquid Bandage Spray, 0.61oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOL Sport Utility Blanket, PK6 (0140-1224)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2161)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- NEXCARE Soft 'n Flex Bandages, Beige, 30PK (MMM57630PB)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- NEXCARE Bandages, Waterproof, Assorted, PK24, Material: Breathable Material (588-20PB)
- NEXCARE Knee/Elbow Waterproof Bandages, PK6 (MMM52208CB)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- Nexcare Bandages