Shop All Bandages
Nexcare
Blister Bandages, Waterproof, PK24
Mfr # BWB-06
Zoro # G0287067
product price: $105.99
/pk 24, $4.42/ea
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/16"
- Color Clear/Transparent
- Industry Type Healthcare
- Length 2-1/4"
- Includes (6) Blister Waterproof Bandage
Product Information
Dimensions
Width | 1-1/16" |
Length | 2-1/4" |
Details
Item | Blister Bandages,Waterproof,PK24 |
Color | Clear/Transparent |
Industry Type | Healthcare |
Includes | (6) Blister Waterproof Bandage |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Stethoscope, Dual Head, Black (10-446-020)
- DYNAREX Dual Tank Oxygen Cart (36621)
- TAMPAX Tampax Regular Tampax, PK480 (20831)
- DYNAREX Cotton Stockinette 4" x 25 yds (3694)
- NEXCARE Orthoptic Eyepatch, Oval, PK36 (1539)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- NEXCARE Knee/Elbow Waterproof Bandages, PK6 (MMM52208CB)
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- NEXCARE Bandages, Waterproof, Assorted, PK24, Material: Breathable Material (588-20PB)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 1200 Per Case (BA3/4-BLUEX12)
- Nexcare Bandages