Shop All Paint Roller Kits
Newstripe
Replacement Rollers, 12 PK, 2 In.
Mfr # 10000729
Zoro # G6006786
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) Rollers and (24) Discs
- Roller Length 2"
- Overall Length 2 in
- For Use With Rollmaster 1000 and 5000 Parking Lot Striping Machine
- Material of Construction Foam/Rubber/PVC
Product Information
- Brand Newstripe
- MFR # 10000729
- Zoro # G6006786
- UPC # 610036007296
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 2" |
Overall Length | 2 in |
Details
Item | Roller Kit |
Includes | (12) Rollers and (24) Discs |
For Use With | Rollmaster 1000 and 5000 Parking Lot Striping Machine |
Material of Construction | Foam/Rubber/PVC |
Features | Includes: (12) 2" Rollers, (12) Concrete Discs, (12) Asphalt Discs |
Description
Roller Kit, Material of Construction Foam/Rubber/PVC, Overall Length 2 in, For Use With Rollmaster 1000 and 5000, Includes (12) Rollers and (24) Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can (RB14)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F3MTR5G)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- NEWSTRIPE Replacement Rollers, 12 PK, 3 In. (10001461)
- RICHARD Plstc Tray/Plstc Frame/3" Roller Cover (95505)
- PREMIER Paint Roller Kit, 4 in., Foam, All Paints (53861)
- HYDE Roller Combo Mini 2Pk 4In (94049)
- LINZER Mini Foam Rollr Set 3Pc (MS 200)
- BEST LOOK Premium Mini Trim Roller Kit 3-Piece (DIB MS 1010)
- Newstripe Paint Roller Kits