Shop All Entrance Mats
Newstripe
Drag Mat 6 ft. W, Rubber
Mfr # 10004486
Zoro # G7318503
product price: $461.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Backing Material and Surface Material Rubber
Product Information
- Brand Newstripe
- MFR # 10004486
- Zoro # G7318503
- UPC # 610036044864
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Details
Item | Drag Mat |
Backing Material and Surface Material | Rubber |
Description
Drag Mat,6 ft. W,Rubber/Steel
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- NEWSTRIPE Drag Mat 3 ft. W, Rubber (10004485)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- CALLOWAY MILLS Natural, Silver, 24" W x 36" L (106442436)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- FLEMING SUPPLY Set of 2 Weather Boot Tray, Water-Resistant Plastic Shoe Mat for Indoor/Outdoor, (Dark Grey) Medium (326890PNV)
- CAROLINES TREASURES Carolines Treasures BB1775JMAT Halloween Bichon Frise Indoor & Outdoor Mat; 24 x 36 in. (BB1775JMAT)
- Newstripe Entrance Mats