Shop All Aerosol Can Recycling Equipment
Newstripe
Carbon Filter, Can 10-1/2" H, PK2
Mfr # 10004898
Zoro # G2541800
product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Aerosol Recycling Can Capacity 1
- For Use With Can Diameter 2 in to 3 in
- Includes Cartridge
- For Use With Can Height 10 1/2 in
- Can Counter Included No
Product Information
- Brand Newstripe
- MFR # 10004898
- Zoro # G2541800
- UPC # 610036048985
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Diameter | 2 in to 3 in |
For Use With Can Height | 10 1/2 in |
Maximum Aerosol Can Height | 10 1/2 in |
Details
Item | Carbon Replacement Filter |
Aerosol Recycling Can Capacity | 1 |
Includes | Cartridge |
Can Counter Included | No |
For Use With | 10004840, 10004841, 436D37, 436D38 |
Features | Built-In Coalescing Element Captures Liquids to Extend Filter Life |
Standards | California SB1158; EPA; OSHA |
California SB1158 Compliant | Yes |
Compatible Mfr Part Number | 10004840, 10004841 |
Description
Carbon Replacement Filter, Product Type Replacement Carbon Filter, Includes Cartridge, Compatible Grainger Part Number 436D37, 436D38, Compatible Mfr Part Number 10004840, 10004841, Features Built-In Coalescing Element Captures Liquids to Extend Filter Life, California SB1158 Compliant Yes, Standards California SB1158; EPA; OSHA, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8950)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, L/XL (Z5H553ORLGXL)
- NMC Designated Red Tag Area All (LN103A)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- NEWSTRIPE AeroVent® Replacement Carbon Filter, 2 Pack, 10004898 (10004898)
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- Newstripe Safety Storage