Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10500 PK
Mfr # 249111
Zoro # G806351549
product price: $805.99
/pk 10500, $0.08/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 249111
- Zoro # G806351549
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x3/4" DeepWood Screws/Phillips/Flat Head/Steel/Zinc/No Nibs/Hinge Screws/Full Thread,10500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.075.0250)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- NEWPORT FASTENERS Wood Screw, #14, 6 in, Plain Steel Flat Head Square Drive, 50 PK (V02611-PR-50)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Black Oxide Steel Flat Head Square Drive, 5500 PK (764483)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (755188)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/4 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (770400)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1800 PK (565321)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (444443-100)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- Newport Fasteners Self-Tapping Screws