Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 2-1/4 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK
Mfr # 770400
Zoro # G706356651
product price: $218.99
/pk 1500, $0.15/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Head Type Round
- Drive Size #8
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 770400
- Zoro # G706356651
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | #8 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x2 1/4" DeepWood Screws/Combo /Round Washer Head/Type 17/2/3 Thread,1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0100)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61292)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (435102-100)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK (555369)
- NEWPORT FASTENERS Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (392466-100)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0100)
- Newport Fasteners Wood Screws