Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 1-1/8 in, Zinc Plated Round Head Square Drive, 4000 PK
Mfr # 455989
Zoro # G006356641
product price: $518.99
/pk 4000, $0.13/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Head Type Round
- Finish Zinc Plated
- Head Height 0.119 to 0.130 in
Product Information
- Brand Newport Fasteners
- MFR # 455989
- Zoro # G006356641
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/8 in |
Head Height | 0.119 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x1 1/8" DeepWood Screws/Square/Round Washer Head/Type 17/2/3 Thread,4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01200.037.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51030.030.0005)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- NEWPORT FASTENERS Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 9000 PK (752269-9000)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (818259-100)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Flat Head Torx Drive, 500 PK (592560)
- NEWPORT FASTENERS Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (878118-100)
- GRK FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Torx Drive, 100 PK (12217)
- Newport Fasteners Self-Tapping Screws