Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 1-1/4 in, Plain Case Hardened Steel Flat Head Square Drive, 6500 PK
Mfr # 248615-6500
Zoro # G806360183
product price: $217.99
/pk 6500, $0.03/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Case Hardened Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 248615-6500
- Zoro # G806360183
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Case Hardened Steel |
Finish | Plain |
Item | Wood Screw |
Description
#8 x 1 1/4" Particle Board Screws/Square/Flat Head/Case Hardened Steel/Plain Finish , 6500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0400)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (791688-100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51000.062.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (514061G)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Zinc Yellow Flat Head Torx Drive, 1000 PK (575606)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Flat Head Phillips Drive, 7000 PK (219662)
- NEWPORT FASTENERS Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (645899)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Black Oxide Flat Head Phillips Drive, 10000 PK (704696)
- NEWPORT FASTENERS Wood Screw, #9, 1-3/4 in, Black Phosphate Case Hardened Steel Flat Head Square Drive, 3000 PK (444052-3000)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (61904)
- Newport Fasteners Self-Tapping Screws