Shop All Wood Screws
Newport Fasteners
Wood Screw, #8, 1-1/2 in, Zinc Plated Flat Head Square Drive, 5500 PK
Mfr # 522076
Zoro # G906352316
product price: $726.99
/pk 5500, $0.13/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 522076
- Zoro # G906352316
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#8x1 1/2" DeepWood Screws/Square/Flat Hd/Zinc/Type 17 Point Pt/Type 17 Point Point/2/3 Thread,5500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Flat Head Square Drive, 7000 PK (907075)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK (202908)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Black Oxide Steel Flat Head Square Drive, 5500 PK (764483)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 7000 PK (972098)
- NEWPORT FASTENERS Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 650 PK (592338-650)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Zinc Yellow Flat Head Torx Drive, 1000 PK (575606)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- Newport Fasteners Self-Tapping Screws