Shop All Wood Screws
Newport Fasteners
Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK
Mfr # 555369
Zoro # G806352218
product price: $787.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size #2
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 555369
- Zoro # G806352218
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Finish | Plain |
Item | Wood Screw |
Description
#7x1 1/2" DeepWood Screws/Pocket Hole/Square Drive/Modified Pan Hd/Type 17,/Plain/High Low 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (68684)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.087.0275)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 100 PK (645942-100)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Plain Steel Flat Head Square Drive, 1500 PK (V02331-BR-1500)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK (486097)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 100 PK (864873-100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 2000 PK (07419)
- Newport Fasteners Self-Tapping Screws