Shop All Wood Screws
Newport Fasteners
Wood Screw, #6, 3/4 in, Zinc Plated Flat Head Square Drive, 7000 PK
Mfr # 907075
Zoro # G006356573
product price: $368.99
/pk 7000, $0.05/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #6
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 907075
- Zoro # G006356573
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #6 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#6x3/4" DeepWood Screws/Square Drive/Flat Head/Type 17/Full Thread/#2 Square Drive,7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18075)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04104.037.0250)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/2 in, Zinc Plated Flat Head Square Drive, 5500 PK (522076)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/2 in, Plain Pan Head Square Drive, 5000 PK (555369)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (422032)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Black Oxide Steel Round Head Square Drive, 800 PK (815771)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK (830269-9000)
- NEWPORT FASTENERS Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (546656-300)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- Newport Fasteners Self-Tapping Screws