Shop All Wood Screws
Newport Fasteners
Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 650 PK
Mfr # 592338-650
Zoro # G006352155
product price: $116.99
/pk 650, $0.18/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #14
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 592338-650
- Zoro # G006352155
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#14 x 2 1/2" Wood Screws/Slotted/Round Head/Steel/Zinc Plating , 650PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 70 mm L, 12 mm W, 8 mm H, 10 PK (M39250.128.0070)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- NEWPORT FASTENERS Wood Screw, #14, 1 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (785959)
- NEWPORT FASTENERS Wood Screw, #6, 1-1/2 in, Black Oxide Flat Head Phillips Drive, 7000 PK (121281)
- NEWPORT FASTENERS Wood Screw, #9, 1-3/4 in, Black Phosphate Case Hardened Steel Flat Head Square Drive, 3000 PK (444052-3000)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (545171)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (609707-100)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- Newport Fasteners Wood Screws