Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 5/8 in, Black Oxide Steel Round Head Square Drive, 5000 PK
Mfr # 202908
Zoro # G606356898
product price: $889.99
/pk 5000, $0.18/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #10
- Head Type Round
- Material Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 202908
- Zoro # G606356898
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Head Height | 0.118 to 0.130 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Material | Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
#10 x 5/8" Deep Thread Wood Screws/Square/Round Washer Head/Steel/Black Oxide/Full Thread , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (76028)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12300.025.0001)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03157)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (180491-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Flat Head Torx Drive, 500 PK (592560)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (545171)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- Newport Fasteners Wood Screws