Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 2000 PK
Mfr # 506491
Zoro # G006352322
product price: $457.99
/pk 2000, $0.23/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-3/4 in
- Drive Size #10
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 506491
- Zoro # G006352322
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Drive Size | #10 |
Head Height | 0.116 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
#10 x 1 3/4" Wood Screws/Slotted/Flat Head/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51050.037.0300)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.013.0300)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK (67101)
- NEWPORT FASTENERS Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (545171)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Zinc Yellow Flat Head Torx Drive, 1000 PK (575606)
- NEWPORT FASTENERS Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (409746-100)
- NEWPORT FASTENERS Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (645899)
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Black Phosphate Case Hardened Steel Flat Head Phillips Drive, 5000 PK (370996-5000)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- RICHELIEU 3/8-inch x 4 1/2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO38412L)
- Newport Fasteners Self-Tapping Screws