Shop All Wood Screws
Newport Fasteners
Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK
Mfr # 239202
Zoro # G906356734
product price: $709.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Head Height 0.122 to 0.133 in
Product Information
- Brand Newport Fasteners
- MFR # 239202
- Zoro # G906356734
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Head Height | 0.122 to 0.133 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
#10 x 1 1/4" Deep Thread Wood Screws/Phillips/Pan Head/Steel/Black Oxide/2/3 Thread , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.200.0050)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3141407)
- ZORO SELECT Grade 5, 3/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 50 PK (U01252.037.0150)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- NEWPORT FASTENERS Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 10000 PK (486097)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- NEWPORT FASTENERS Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (263507-100)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Round Head Torx Drive, 800 PK (328944)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/2 in, Plain Case Hardened Steel Flat Head Phillips Drive, 5000 PK (827082-5000)
- NEWPORT FASTENERS Wood Screw, #14, 1 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (785959)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61888)
- Newport Fasteners Wood Screws