Shop All Weld & Self-Clinching Studs
Newport Fasteners
Weld Screw, 5/16"-18, 3/4 in, Top Projection, Steel, Plain Finish, 1000 PK
Mfr # 798267
Zoro # G506369813
product price: $849.99
/pk 1000, $0.85/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Nibs On Top of Head
- Type Top Projection
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 798267
- Zoro # G506369813
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5/16"-18 |
Stud Length | 3/4 in |
Length | 3/4" |
Size | 5/16"-18 |
Details
Item | Weld Screw |
Head Type | Nibs On Top of Head |
Type | Top Projection |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Material | Steel |
Finish | Plain |
Description
5/16-18 x 3/4" Weld Screws/Nibs On Top of Head/Steel/Plain , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 4 PK (63367)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (31C37KBC)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 15 PK (36751)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 24 mm, Self Clinching, Steel, Zinc Finish, 1250 PK (303036)
- NEWPORT FASTENERS #10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22105-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- NEWPORT FASTENERS Self-Clinching Stud, #6-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 10000 PK (151650)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 3/8 in, Bottom Projection, Steel, Plain Finish, 2000 PK (308290)
- NEWPORT FASTENERS Weld Screw, #8-32, 3/4 in, Flat 90 Deg. Spade, Steel, Plain Finish, 1000 PK (330941)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- Newport Fasteners Weld & Self-Clinching Studs