Shop All Weld & Self-Clinching Studs
Newport Fasteners
Weld Screw, 3/8"-16, 1 in, Bottom Projection, Steel, Plain Finish, 750 PK
Mfr # 968601
Zoro # G106369794
product price: $1,082.99
/pk 750, $1.44/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Nibs Under Head
- Type Bottom Projection
- Threaded Rod Material Steel
- Min. Tensile Strength 60,000 psi
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 968601
- Zoro # G106369794
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 1 in |
Size | 3/8"-16 |
Length | 1" |
Details
Item | Weld Screw |
Head Type | Nibs Under Head |
Type | Bottom Projection |
Threaded Rod Material | Steel |
Min. Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Threaded Rod Finish | Plain |
Material | Steel |
Finish | Plain |
Description
3/8-16 x 1" Weld Screws/Nibs Under Head/Steel/Plain , 750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38206.050.0001)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK (204084)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 3/8 in, Bottom Projection, Steel, Plain Finish, 2000 PK (308290)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 1 1/2 in, Bottom Projection, Steel, Plain Finish, 1000 PK (276953)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 1000 pieces, 1000PK (NFV21257-1000)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP2)
- Newport Fasteners Weld & Self-Clinching Studs