Shop All Lock Nuts
Newport Fasteners
Top Lock Lock Nut, 5/8"-11, Steel, Grade 9, EcoGuard Gray/Silver, 500 PK
Mfr # 192232
Zoro # G106327718
product price: $1,502.99
/pk 500, $3.01/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Top Lock
- Material Steel
- Finish EcoGuard Gray/Silver
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 192232
- Zoro # G106327718
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Top Lock |
Material | Steel |
Material Grade/Class | Grade 9 |
Finish | EcoGuard Gray/Silver |
System of Measurement | Inch |
Description
5/8-11 Non Flanged Top Lock Hex Nuts/Grade 9/EcoGuard 1000 Hour Coating/DFAR Compliant , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51000.025.0250)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 5 in L, 5 PK (U04132.062.0500)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 0.32 in Ht, 100 PK (255128-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- CARLON Locknut Pvc 3/4" (6204001)
- Newport Fasteners Lock Nuts