Shop All Lock Nuts
Newport Fasteners
Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK
Mfr # 630364
Zoro # G706329853
product price: $2,257.99
/pk 3000, $0.75/ea
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Top Lock
- Material Steel
- Finish EcoGuard Gray/Silver
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 630364
- Zoro # G706329853
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Top Lock |
Material | Steel |
Material Grade/Class | Grade 9 |
Finish | EcoGuard Gray/Silver |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Gray |
Description
5/16-24 Non Flanged Top Lock Hex Nuts/Grade 9/EcoGuard 1000 Hour Coating/DFAR Compliant , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 1/2"-13, 12" L, Steel Hot Dipped Galvanized, 25 PK (09406)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2205010-100P)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62882)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/8"-11, Steel, Grade 9, EcoGuard Gray/Silver, 500 PK (192232)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK (125542-PR-25)
- NEWPORT FASTENERS Lock Nut, 1-3/4"-12, Steel, Grade C, Cadmium Plated, 5 PK (454847)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- Newport Fasteners Lock Nuts