Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, M5-0.80 x 20 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK
Mfr # 422206
Zoro # G306365886
product price: $158.99
/pk 500, $0.32/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Metric
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Materials for Use With Dutile and Punch Extruded Metals
Product Information
- Brand Newport Fasteners
- MFR # 422206
- Zoro # G306365886
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5-0.80 |
Fastener Length | 20 mm |
Drive Size | T25 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | DIN 7500CE |
Item | Thread Forming Screw |
Description
M5-0.8 x 20 mm Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Zinc/DIN7500CE , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK (651291-700)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU39)
- NATIONAL 1/4 In. x 6 In. Zinc J Bolt (N232900)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (1456FTFB)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (631629)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (636130)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 1500 PK (606992)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK (207548)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Flat Head Torx Drive, 500 PK (145582)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK (337439)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- Newport Fasteners Self-Tapping Screws