Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, M4-0.70 x 8 mm, Black Zinc Plated Steel Pan Head Pozidriv Drive, 700 PK
Mfr # 983816
Zoro # G906358783
product price: $165.99
/pk 700, $0.24/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pozidriv Drive
Blunt Tip
- System of Measurement Metric
- Screw Size M4-0.70
- Fastener Length 8 mm
- Drive Size 2
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 983816
- Zoro # G906358783
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4-0.70 |
Fastener Length | 8 mm |
Drive Size | 2 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Pozidriv |
Tip Type | Blunt |
Material | Steel |
Finish | Black Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | DIN 7500C |
Item | Thread Forming Screw |
Description
M4-0.7 x 8 mm Full Trilobe Thread Forming Screws/Pozi/Pan Head/Steel/Black Zinc/DIN7500C , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51000.120.0100)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- APM HEXSEAL #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHPZZZZAAZZ)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (356878)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- NEWPORT FASTENERS Thread Forming Screw, #12 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (891120)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Plain Steel Pan Head Torx Drive, 500 PK (3124FTP188)
- Newport Fasteners Thread Cutting & Forming Screws