Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK
Mfr # 343726-10000
Zoro # G606357338
product price: $448.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 343726-10000
- Zoro # G606357338
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
8-32 x 3/8" Full Trilobe Thread Forming Screws/Slotted/Hex Washer/Steel/Zinc Plating , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA33)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.200.1000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N01000.037.0100)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (942731)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 15000 PK (163819-15000)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 4000 PK (905250)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 5/8 in, Stainless Steel Flat Head Phillips Drive, 6000 PK (157112)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (671193)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (730013)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (850929-6000)
- Newport Fasteners Thread Cutting & Forming Screws