Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 606626
Zoro # G206358308
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Fastener Length 2-1/2 in
- Drive Size 1/2 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 606626
- Zoro # G206358308
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
5/16-18 x 2 1/2" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer Head/Steel/Zinc , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 95 mm Length, 50 PK (M07000.060.0095)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK (GCPFS12234)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07612-PWR)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3 in, Stainless Steel Flat Head Phillips Drive, 300 PK (566506)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK (355753)
- NEWPORT FASTENERS Thread Forming Screw, 1/2"-13 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (590079)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (942731)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 4000 PK (905250)
- NEWPORT FASTENERS Thread Forming Screw, #12 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (891120)
- ZORO SELECT Thread Cutting Screw, Nickel Flat Head Square Drive, 9000 PK (0610DQF17NNN)
- Newport Fasteners Self-Tapping Screws